Shop All Work Jackets & Coats
Refrigiwear
Jacket Service Jacket Black 4Xl
Mfr # 0620RBLK4XL
Zoro # G1237881
product price: $152.88
/ea
Free Shipping & Returns
$152.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4Xl
- Color Black
- Material 100% Cotton Denim
- Fabric Weight 7.5 oz
- Closure Type zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0620RBLK4XL
- Zoro # G1237881
- UPC # 613983010340
- Country of Origin India
- Category Work Jackets & Coats
Dimensions
Size | 4Xl |
Fits Chest Size | 58" to 60" |
Size-Body Type | Regular |
Maximum Chest Size | 60 in |
Sleeve Length | 38 in |
Minimum Chest Size | 58 in |
Garment Length | Hip Length |
Description
Jacket Service Jacket Black 4Xl, Garment Type Jacket, Length Type Waist, Gender Men's, Style Service Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Maximum Chest Size 60 in, Size-Body Type Regular, Temperature Rating Down to -10 Degrees F, Size 4XL, Minimum Chest Size 58 in, Cuff Style Rib Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Caution Tape (17779)
- CARHARTT Long Sleeve Henley, Navy, 2XL (K128-NVY XXL REG)
- NMC Caution Keep Electrical Panel Area Clear Sign, C167P (C167P)
- ZORO SELECT Tarp, Drainage, Polyethylene, 3x3 Ft, Black/Silver, 1 Leak Diverter (5WTZ3)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Xl (0342RNAVXLG)
- REFRIGIWEAR Jacket Service Jacket Black Small (0620RBLKSML)
- REFRIGIWEAR Blue Iron-Tuff™ Jacket size S (0358RNAVSML)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size 2XL (0358RSAG2XL)
- REFRIGIWEAR Unisex Navy Polyester Jacket size M (0925RNAVMED)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Medium (0342RNAVMED)
- REFRIGIWEAR Jacket Service Jacket Black Medium (0620RBLKMED)
- Refrigiwear Work Jackets & Coats