Shop All Work Jackets & Coats
Refrigiwear
Jacket Service Jacket Black 2Xl
Mfr # 0620RBLK2XL
Zoro # G1237866
product price: $117.60
/ea
Free Shipping & Returns
$117.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material 100% Cotton Denim
- Fabric Weight 7.5 oz
- Closure Type zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0620RBLK2XL
- Zoro # G1237866
- UPC # 613983010302
- Country of Origin India
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 50" to 52" |
Sleeve Length | 36 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 in |
Description
Jacket Service Jacket Black 2Xl, Garment Type Jacket, Length Type Waist, Gender Men's, Style Service Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Maximum Chest Size 52 in, Size-Body Type Regular, Temperature Rating Down to -10 Degrees F, Size 2XL, Minimum Chest Size 50 in, Cuff Style Rib Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD3)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Moc-Toe Waterproof Work Boot (GB00547 M 105)
- OCCUNOMIX T-Shirt, Mens, 4XL, Yellow (LUX-SSETP2B-Y4X)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 10 - Blue Board / Black Shadows With Broom (HSB-V10-BLUE-KIT)
- REFRIGIWEAR Jacket Service Jacket Black Medium (0620RBLKMED)
- REFRIGIWEAR Unisex Black Polyester Jacket size 3XL (8705RBLK3XL)
- REFRIGIWEAR Unisex Navy Polyester Vest size XL (0912RNAVXLG)
- REFRIGIWEAR Glacier Max Puffer Jacket (8375RBLKSML)
- REFRIGIWEAR Unisex Navy Polyester Jacket size L (0925RNAVLAR)
- REFRIGIWEAR Glacier Max Puffer Jacket (8375RBLKMED)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-BRN)
- Refrigiwear Workwear and Protective Clothing