Shop All Work Jackets & Coats
This Product is Discontinued
Refrigiwear
Jacket Polar Jacket Navy Medium (Discontinued)
Mfr # 0322RNAVMED
Zoro # G1238006
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size M
- Color Blue
- Material Nylon
- Fabric Weight 11.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 0322RNAVMED
- Zoro # G1238006
- UPC # 613983005766
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 38" to 40" |
Garment Length | Hip Length |
Maximum Chest Size | 40 in |
Size-Body Type | Regular |
Sleeve Length | 33 in |
Minimum Chest Size | 38 in |
Description
Jacket Polar Jacket Navy Medium, Garment Type Jacket, Length Type Waist, Gender Men's, Style Polar Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 40 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size M, Minimum Chest Size 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.