Shop All Work Jackets & Coats
Refrigiwear
Jacket Non-Insulated Softshell Black S
Mfr # 0491RBLKSML
Zoro # G1237787
Free Shipping & Returns
$99.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Material 100% Polyester
- Closure Type Full Zipper
- Fits Chest Size 34" to 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 0491RBLKSML
- Zoro # G1237787
- UPC # 613983074618
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34" to 36" |
Details
Item | Jacket Non-Insulated Softshell Black S |
Color | Black |
Material | 100% Polyester |
Closure Type | Full Zipper |
Insulated | Yes |
Lining Material | Polyester Fleece |
Water-Resistant | Water Repellant |
Description
Jacket Non-Insulated Softshell Black S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETYMOTIC GSP-15 Gun Sport Pro -Electronic Protect/Enhance (ER125-GSP15BN)
- TINGLEY Magnaprene Flame Resistant Rain Overall, Yellow, L (O12007)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (FFS-700-M)
- SIGNMISSION OSHA, 7" Height, Decal, 10" x 7", Landscape, First Aid Kit AED Inside Cabinet With Symbol (OS-SF-D-710-L-10622)
- REFRIGIWEAR Jacket Service Jacket Black Large (0620RBLKLAR)
- REFRIGIWEAR Unisex Navy Polyester Vest size 2XL (0912RNAV2XL)
- REFRIGIWEAR Unisex Black Polyester Jacket size 2XL (8705RBLK2XL)
- REFRIGIWEAR Unisex Navy Polyester Jacket size L (0925RNAVLAR)
- REFRIGIWEAR Jacket Iron-Tuff Ice Parka Navy 2Xl (0360RNAV2XL)
- REFRIGIWEAR Men's Black Polyester Jacket size 2XL (0490RBCH2XL)
- RED KAP Slash Pocket Jacket JT22BK RG 6XL (JT22BK RG 6XL)
- Refrigiwear Work Jackets & Coats