Shop All Work Jackets & Coats
Refrigiwear
Jacket Non-Insulated Softshell Black L
Mfr # 0491RBLKLAR
Zoro # G1237769
product price: $99.96
/ea
Free Shipping & Returns
$99.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Lining Material Polyester Fleece
- Fits Chest Size 42" to 44"
- Size L
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0491RBLKLAR
- Zoro # G1237769
- UPC # 613983074632
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Fits Chest Size | 42" to 44" |
Size | L |
Details
Color | Black |
Lining Material | Polyester Fleece |
Item | Jacket Non-Insulated Softshell Black L |
Insulated | Yes |
Closure Type | Full Zipper |
Material | 100% Polyester |
Water-Resistant | Water Repellant |
Description
Jacket Non-Insulated Softshell Black L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 8 EYE AT, MENS PR (A303-9.5M)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 42X34 (101257-041-42-34)
- 3M PROTECTA Positioning Lanyard, 2 ft., Silver (1350150)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-1)
- REFRIGIWEAR Jacket Iron-Tuff Ice Parka Navy 2Xl (0360RNAV2XL)
- REFRIGIWEAR Men's Black Polyester Jacket size 3XL (0490RBCH3XL)
- REFRIGIWEAR Black/Charcoal Reg Xlarg Polar Force Insulate Parka Jkt (8340RBCHXLG)
- REFRIGIWEAR Unisex Black Polyester Jacket size 3XL (8705RBLK3XL)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Large (0342RNAVLAR)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Xl (0342RNAVXLG)
- CARHARTT Blue Cotton Duck Jacket size XL (J140-DNY XLG REG)
- Refrigiwear Workwear and Protective Clothing