Shop All Work Jackets & Coats
Refrigiwear
Jacket Non-Insulated Softshell Black 3Xl
Mfr # 0491RBLK3XL
Zoro # G1237735
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black
- Material 100% Polyester
- Closure Type Full Zipper
- Lining Material Polyester Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0491RBLK3XL
- Zoro # G1237735
- UPC # 613983074663
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 54" to 56" |
Details
Item | Jacket Non-Insulated Softshell Black 3Xl |
Color | Black |
Material | 100% Polyester |
Closure Type | Full Zipper |
Lining Material | Polyester Fleece |
Insulated | Yes |
Water-Resistant | Water Repellant |
Description
Jacket Non-Insulated Softshell Black 3Xl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- CONDOR Disposable Pants , 2XL/3XL , White , polypropylene , Elastic Waist (26W792)
- TINGLEY Size 11 Men's Steel Rubber Boot, Black (MB816B)
- CARHARTT Bib Overall, Carhartt(R)Brown, 46in.x32in. (101626-211 46 32)
- REFRIGIWEAR Jacket Service Jacket Black Xl (0620RBLKXLG)
- REFRIGIWEAR Unisex Black Polyester Jacket size XL (8705RBLKXLG)
- REFRIGIWEAR Men's Blue Nylon Jacket size S (0525RNAVSML)
- REFRIGIWEAR Jacket Softshell Womens Black M (0493RBLKMED)
- REFRIGIWEAR Unisex Navy Polyester Jacket size XL (0925RNAVXLG)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Xl (0342RNAVXLG)
- RED KAP Men's Navy Hooded Parka size JP70NV RG S (JP70NV RG S)
- Refrigiwear Workwear and Protective Clothing