Shop All Work Jackets & Coats
Refrigiwear
Jacket Non-Insulated Softshell Black 2Xl
Mfr # 0491RBLK2XL
Zoro # G1237726
product price: $99.96
/ea
Free Shipping & Returns
$99.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Lining Material Polyester Fleece
- Size 2XL
- Insulated Yes
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0491RBLK2XL
- Zoro # G1237726
- UPC # 613983074656
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 50" to 52" |
Details
Material | 100% Polyester |
Lining Material | Polyester Fleece |
Item | Jacket Non-Insulated Softshell Black 2Xl |
Insulated | Yes |
Color | Black |
Closure Type | Full Zipper |
Water-Resistant | Water Repellant |
Description
Jacket Non-Insulated Softshell Black 2Xl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Letter Set, 3/16 In. H, Steel (3W638)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz10, PR (CLASS 00 B 14)
- SWEDEPRO Chain Saw Chaps, Orange, Nylon, 40 in Length (194040)
- BULLARD Lithium Battery Pack (EVABAT2)
- REFRIGIWEAR Cooler Wear Vest Navy XLg (0599RNAVXLG)
- REFRIGIWEAR Cooler Wear Vest Navy 2XL (0599RNAV2XL)
- REFRIGIWEAR Unisex Navy Polyester Vest size L (0912RNAVLAR)
- REFRIGIWEAR Jacket Service Jacket Black Medium (0620RBLKMED)
- REFRIGIWEAR Jacket Service Jacket Black Xl (0620RBLKXLG)
- REFRIGIWEAR Jacket Chillbreaker Jacket Black Large (0450RBLKLAR)
- DICKIES Black Wrangler Workwear™ Jacket size L (WJ40BK RG L)
- Refrigiwear Workwear and Protective Clothing