Shop All Work Jackets & Coats
Refrigiwear
Jacket Iron-Tuff Winterseal Navy Xl
Mfr # 0361RNAVXLG
Zoro # G1236728
product price: $166.18
/ea
Free Shipping & Returns
$166.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Navy
- Material Nylon
- Fabric Weight 11.25 oz
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0361RNAVXLG
- Zoro # G1236728
- UPC # 613983010210
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 46" to 48" |
Minimum Chest Size | 46 in |
Size-Body Type | Regular |
Maximum Chest Size | 48 in |
Sleeve Length | 35 in |
Garment Length | Thigh Length |
Description
Jacket Iron-Tuff Winterseal Navy Xl, Garment Type Coat, Length Type Thigh, Gender Men's, Style Traditional Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Outside Pockets 5, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 48 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size XL, Minimum Chest Size 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Accuform Caution Sign, Personal Protective Equipment Required Beyond..., 10inWx7inH, Plastic (MPPE796VP)
- 5.11 Bag/Tote, Bag, Black, 600D All-Weather Polyester, 300D Polyester Lining (56947)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size XL (ST11X-2PGS-XL)
- WOOSTER PRODUCTS Antislip Tape, Blk x 6" W x 2 ft. L, PK50 (MB0624)
- REFRIGIWEAR Unisex Black Polyester Jacket size 2XL (8705RBLK2XL)
- REFRIGIWEAR Unisex Black Polyester Jacket size L (8705RBLKLAR)
- REFRIGIWEAR Jacket Chillbreaker Jacket Black Large (0450RBLKLAR)
- REFRIGIWEAR Jacket Service Jacket Black Small (0620RBLKSML)
- REFRIGIWEAR Unisex Navy Polyester Vest size 2XL (0912RNAV2XL)
- REFRIGIWEAR Unisex Navy Polyester Jacket size M (0925RNAVMED)
- REFRIGIWEAR Men's Blue Nylon Jacket size L (0525RNAVLAR)
- Refrigiwear Workwear