Shop All Work Jackets & Coats
Refrigiwear
Jacket Iron-Tuff Winterseal Navy Small
Mfr # 0361RNAVSML
Zoro # G1236719
product price: $166.18
/ea
Free Shipping & Returns
$166.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Color Navy
- Material Nylon
- Fabric Weight 11.25 oz
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0361RNAVSML
- Zoro # G1236719
- UPC # 613983010203
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34" to 36" |
Sleeve Length | 32 in |
Size-Body Type | Regular |
Minimum Chest Size | 34 in |
Garment Length | Thigh Length |
Maximum Chest Size | 36 in |
Description
Jacket Iron-Tuff Winterseal Navy Small, Garment Type Coat, Length Type Thigh, Gender Men's, Style Traditional Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Outside Pockets 5, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 36 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size S, Minimum Chest Size 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILICONE WATER GUARD Atsko Clear Silicone Water Repellent 10.5 oz (1336)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- 5.11 PDU ACL Pants, Size 30", Midnight Navy (74338)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, M, PR (ST501030)
- REFRIGIWEAR Unisex Navy Polyester Jacket size XL (0925RNAVXLG)
- REFRIGIWEAR Jacket Chillbreaker Jacket Black Large (0450RBLKLAR)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size 2XL (0358RSAG2XL)
- REFRIGIWEAR Black/Charcoal Reg Xlarg Polar Force Insulate Parka Jkt (8340RBCHXLG)
- REFRIGIWEAR Black ComfortGuard™ Jacket size L (0630RBLKLAR)
- REFRIGIWEAR Jacket Service Jacket Black Small (0620RBLKSML)
- TOUGH DUCK Woodsman Duck Vest Brown, L (WV081)
- Refrigiwear Workwear