Shop All Work Jackets & Coats
Refrigiwear
Jacket Iron-Tuff Jackoat Sage 5Xl
Mfr # 0342RSAG5XL
Zoro # G1238478
product price: $206.39
/ea
Free Shipping & Returns
$206.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Green
- Material Nylon
- Fabric Weight 11.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0342RSAG5XL
- Zoro # G1238478
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | 5XL |
Fits Chest Size | 62" to 64" |
Sleeve Length | 39 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Minimum Chest Size | 62 in |
Maximum Chest Size | 64 in |
Description
Jacket Iron-Tuff Jackoat Sage 5Xl, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Inside Pockets 0, Color Sage, Maximum Chest Size 64 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size 5XL, Minimum Chest Size 62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, S, 1 PR (RWG566S)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Red)
- BRADY Precut Label Roll Cartridge, Blue, Gloss (M5C-1500-595-BL-WT)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6000)
- REFRIGIWEAR Unisex Black Polyester Jacket size L (8705RBLKLAR)
- REFRIGIWEAR Jacket Iron-Tuff Polar Jacket Navy Xl (0322RNAVXLG)
- REFRIGIWEAR Cooler Wear Vest Navy XLg (0599RNAVXLG)
- REFRIGIWEAR Extreme Sweater Jacket Gray XLg (0780RGRAXLG)
- REFRIGIWEAR Unisex Navy Polyester Vest size L (0912RNAVLAR)
- REFRIGIWEAR Unisex Navy Polyester Vest size 2XL (0912RNAV2XL)
- CARHARTT Blue Cotton Duck Jacket size L Tall (J140-DNY LRG TLL)
- Refrigiwear Work Jackets & Coats