Shop All Work Jackets & Coats
Refrigiwear
Jacket Iron-Tuff Ice Parka Sage Xl
Mfr # 0360RSAGXLG
Zoro # G1238295
product price: $167.58
/ea
Free Shipping & Returns
$167.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Sage
- Material Nylon
- Fabric Weight 11.25 oz
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0360RSAGXLG
- Zoro # G1238295
- UPC # 613983010135
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 46" to 48" |
Size-Body Type | Regular |
Maximum Chest Size | 48 in |
Garment Length | Thigh Length |
Sleeve Length | 35 in |
Minimum Chest Size | 46 in |
Description
Coat, Garment Type Coat, Length Type Thigh, Gender Men's, Style Traditional Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Collar Style Fur, Number of Outside Pockets 5, Number of Inside Pockets 0, Color Sage, Maximum Chest Size 48 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size XL, Minimum Chest Size 46 in, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 11, EE, Pull On, 11inH, PR (SE4812)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152380)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472M93 (472M93)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, M (J24172)
- REFRIGIWEAR Men's Black Polyester Jacket size 5XL (0490RBCH5XL)
- REFRIGIWEAR Men's Blue Nylon Jacket size S (0525RNAVSML)
- REFRIGIWEAR Extreme Sweater Jacket Gray XLg (0780RGRAXLG)
- REFRIGIWEAR Jacket Service Jacket Black Large (0620RBLKLAR)
- REFRIGIWEAR Jacket Iron-Tuff Polar Jacket Navy Xl (0322RNAVXLG)
- REFRIGIWEAR Unisex Navy Polyester Vest size XL (0912RNAVXLG)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-412)
- Refrigiwear Workwear and Protective Clothing