Shop All Work Jackets & Coats
Refrigiwear
Jacket Iron-Tuff Ice Parka Sage Small
Mfr # 0360RSAGSML
Zoro # G1238286
product price: $167.58
/ea
Free Shipping & Returns
$167.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Sage
- Material Nylon
- Fabric Weight 11.25 oz
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0360RSAGSML
- Zoro # G1238286
- UPC # 613983010128
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34" to 36" |
Maximum Chest Size | 36 in |
Size-Body Type | Regular |
Minimum Chest Size | 34 in |
Sleeve Length | 32 in |
Garment Length | Thigh Length |
Description
Coat, Garment Type Coat, Length Type Thigh, Gender Men's, Style Traditional Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Collar Style Fur, Number of Outside Pockets 5, Number of Inside Pockets 0, Color Sage, Maximum Chest Size 36 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size S, Minimum Chest Size 34 in, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Drum Spill Containment Pallet, 8 Drum, 1 (28660)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18100933)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .75" x, MMP350H-M, PK 1000 (MMP350H-M)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Bk, XL (ST62BK SS XL)
- REFRIGIWEAR Jacket Softshell Womens Black M (0493RBLKMED)
- REFRIGIWEAR Cooler Wear Vest Navy XLg (0599RNAVXLG)
- REFRIGIWEAR Black/Charcoal Reg Xlarg Polar Force Insulate Parka Jkt (8340RBCHXLG)
- REFRIGIWEAR Jacket Iron-Tuff Winterseal Navy Xl (0361RNAVXLG)
- REFRIGIWEAR Unisex Black Polyester Jacket size 2XL (8705RBLK2XL)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size L (0358RSAGLAR)
- CARHARTT Hooded Jacket, Men's, Zipper, Gray, L (104050-GVLLREG)
- Refrigiwear Workwear