Shop All Work Jackets & Coats
Refrigiwear
Jacket Iron-Tuff Ice Parka Sage Large
Mfr # 0360RSAGLAR
Zoro # G1238268
product price: $167.58
/ea
Free Shipping & Returns
$167.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Sage
- Material Nylon
- Fabric Weight 11.25 oz
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0360RSAGLAR
- Zoro # G1238268
- UPC # 613983010104
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42" to 44" |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Sleeve Length | 34 in |
Size-Body Type | Regular |
Description
Coat, Garment Type Coat, Length Type Thigh, Gender Men's, Style Traditional Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Collar Style Fur, Number of Outside Pockets 5, Number of Inside Pockets 0, Color Sage, Maximum Chest Size 44 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size L, Minimum Chest Size 42 in, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Black Boot, ST, USA Bullrun, 6", Sz8.5D, PR (15569)
- IMPERIAL MFG T2 STOVE BRD WG 32""X42"" (BM0409)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, L, HPPE Back, PR (SKC4SNW2-04-L)
- NMC Dl181 Corrosive 4 Digit Dot Placard, Pk10, Material: Unrippable Vinyl (DL181UV10)
- REFRIGIWEAR Jacket Service Jacket Black Medium (0620RBLKMED)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size 2XL (0358RSAG2XL)
- REFRIGIWEAR Jacket Service Jacket Black Large (0620RBLKLAR)
- REFRIGIWEAR Jacket Chillbreaker Jacket Navy Large (0450RNAVLAR)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size 3XL (0358RSAG3XL)
- REFRIGIWEAR Unisex Black Polyester Jacket size 2XL (8705RBLK2XL)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- Refrigiwear Work Jackets & Coats