Shop All Work Jackets & Coats
Refrigiwear
Jacket Iron-Tuff Ice Parka Sage 4Xl
Mfr # 0360RSAG4XL
Zoro # G1238240
Free Shipping & Returns
$217.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Color Green
- Material Nylon
- Fabric Weight 11.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 0360RSAG4XL
- Zoro # G1238240
- UPC # 613983010081
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | 4Xl |
Fits Chest Size | 58" to 60" |
Garment Length | Thigh Length |
Maximum Chest Size | 60 in |
Size-Body Type | Regular |
Minimum Chest Size | 58 in |
Sleeve Length | 38 in |
Description
Coat, Garment Type Coat, Length Type Thigh, Gender Men's, Style Traditional Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Collar Style Fur, Number of Outside Pockets 5, Number of Inside Pockets 0, Color Sage, Maximum Chest Size 60 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size 4XL, Minimum Chest Size 58 in, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO GLOVES DRVR GOLD M (50BT-M)
- PROPPER Mens Tactical Shorts, Woodland Camo, L (F526155320L)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-377/XL)
- DNP Resin/Wax Printer Ribbon 4.09"x 508 ft., use with Intermec 3400 / 8646 Printers, Pk24 (18100585)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Xl (0342RNAVXLG)
- REFRIGIWEAR Jacket Service Jacket Black Large (0620RBLKLAR)
- REFRIGIWEAR Jacket Iron-Tuff Polar Jacket Navy Larg (0322RNAVLAR)
- REFRIGIWEAR Men's Blue Nylon Jacket size S (0525RNAVSML)
- REFRIGIWEAR Glacier Max Puffer Jacket (8375RBLKMED)
- REFRIGIWEAR Unisex Navy Polyester Jacket size XL (0925RNAVXLG)
- BERNE Vest, Duck Workmans, Quilt Lined, 5XL, Reg (V812)
- Refrigiwear Workwear and Protective Clothing