Shop All Work Jackets & Coats
Refrigiwear
Jacket Iron-Tuff Ice Parka Navy Small
Mfr # 0360RNAVSML
Zoro # G1238231
product price: $167.58
/ea
Free Shipping & Returns
$167.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Navy
- Material Nylon
- Fabric Weight 11.25 oz
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0360RNAVSML
- Zoro # G1238231
- UPC # 613983010029
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34" to 36" |
Garment Length | Thigh Length |
Sleeve Length | 32 in |
Minimum Chest Size | 34 in |
Maximum Chest Size | 36 in |
Size-Body Type | Regular |
Description
Coat, Garment Type Coat, Length Type Thigh, Gender Men's, Style Traditional Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Collar Style Fur, Number of Outside Pockets 5, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 36 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size S, Minimum Chest Size 34 in, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC 13Gauge Hyperon Polyurethane Palm Coated Work Gloves Cut Level A5 (GPD591-9)
- HY-KO Freeze Warning Sign 18" x 23", 5PK (A00159)
- POLYCO Rain Overall, Yellow, XL (53624)
- WOLVERINE Size 14 Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- REFRIGIWEAR Men's Black Polyester Jacket size 5XL (0490RBCH5XL)
- REFRIGIWEAR Cooler Wear Vest Navy 2XL (0599RNAV2XL)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Xl (0342RNAVXLG)
- REFRIGIWEAR Unisex Navy Polyester Jacket size 2XL (0925RNAV2XL)
- REFRIGIWEAR Jacket Softshell Womens Black M (0493RBLKMED)
- REFRIGIWEAR Glacier Max Puffer Jacket (8375RBLKMED)
- TOUGH DUCK Duck Chore Jacket Brown, L (WJ311)
- Refrigiwear Workwear