Shop All Work Jackets & Coats
Refrigiwear
Jacket Iron-Tuff Ice Parka Navy Medium
Mfr # 0360RNAVMED
Zoro # G1238225
product price: $167.58
/ea
Free Shipping & Returns
$167.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Size M
- Material Nylon
- Fits Chest Size 38" to 40"
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0360RNAVMED
- Zoro # G1238225
- UPC # 613983010005
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 38" to 40" |
Sleeve Length | 33 in |
Minimum Chest Size | 38 in |
Size-Body Type | Regular |
Garment Length | Thigh Length |
Maximum Chest Size | 40 in |
Description
Coat, Garment Type Coat, Length Type Thigh, Gender Men's, Style Traditional Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Collar Style Fur, Number of Outside Pockets 5, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 40 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size M, Minimum Chest Size 38 in, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Lint Free Nylon Fourchettes Regu, L, PK12 (8750L)
- BW TECHNOLOGIES Replacement Main PCB, With Back Ylw Cover (MCXL-BC1)
- PETZL ASAP LOCK mobile fall arrester with locking function, ANSI (B071BA00)
- PROPAC Safety Vest, Green, Nat Cert, W/Yellow Stripes (C9058-GREEN CERT)
- REFRIGIWEAR Black ComfortGuard™ Jacket size L (0630RBLKLAR)
- REFRIGIWEAR Unisex Navy Polyester Jacket size M (0925RNAVMED)
- REFRIGIWEAR Glacier Max Puffer Jacket (8375RBLKMED)
- REFRIGIWEAR Men's Black Polyester Jacket size 5XL (0490RBCH5XL)
- REFRIGIWEAR Unisex Black Polyester Jacket size 2XL (8705RBLK2XL)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Xl (0342RNAVXLG)
- POLAR PLUS Insulated Jacket, -50, 3XL-Tall (34029NT-3XL)
- Refrigiwear Work Jackets & Coats