Shop All Work Jackets & Coats
Refrigiwear
Jacket Iron-Tuff Ice Parka Navy 4Xl
Mfr # 0360RNAV4XL
Zoro # G0677218
Free Shipping & Returns
$217.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Color Navy
- Material Nylon
- Fabric Weight 11.25 oz
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 0360RNAV4XL
- Zoro # G0677218
- UPC # 613983009948
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 4Xl |
Fits Chest Size | 58" to 60" |
Size-Body Type | Regular |
Minimum Chest Size | 58 in |
Maximum Chest Size | 60 in |
Sleeve Length | 38 in |
Description
Coat, Garment Type Coat, Length Type Thigh, Gender Men's, Style Traditional Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Collar Style Fur, Number of Outside Pockets 5, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 60 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size 4XL, Minimum Chest Size 58 in, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO Laminating Pouch, 9x11-1/2 In, PK25 (CLB09011410C 20ML)
- CORDOVA MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK (8135L)
- IRONCAT Stick Welding Gloves, Elkskin Palm, L, PR (9061/L)
- 3M Elastic Chin Strap X24,46551-00000, PK10 (46551-00000)
- REFRIGIWEAR Men's Blue Nylon Jacket size L (0525RNAVLAR)
- REFRIGIWEAR Unisex Black Polyester Jacket size XL (8705RBLKXLG)
- REFRIGIWEAR Jacket Service Jacket Black Large (0620RBLKLAR)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Medium (0342RNAVMED)
- REFRIGIWEAR Cooler Wear Vest Navy XLg (0599RNAVXLG)
- REFRIGIWEAR Unisex Navy Polyester Jacket size M (0925RNAVMED)
- RED KAP Unisex White Polyester Coat size 4XL (KS64WH RG 4XL)
- Refrigiwear Workwear and Protective Clothing