Shop All Work Jackets & Coats
Refrigiwear
Jacket Iron-Tuff Ice Parka Navy 2Xl
Mfr # 0360RNAV2XL
Zoro # G0677209
product price: $167.58
/ea
Free Shipping & Returns
$167.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Material Nylon
- Fabric Weight 11.25 oz
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0360RNAV2XL
- Zoro # G0677209
- UPC # 613983009900
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 50" to 52" |
Garment Length | Thigh Length |
Sleeve Length | 36 in |
Size-Body Type | Regular |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 in |
Description
Coat, Garment Type Coat, Length Type Thigh, Gender Men's, Style Traditional Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Collar Style Fur, Number of Outside Pockets 5, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 52 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size 2XL, Minimum Chest Size 50 in, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, HydrgenSulfide, 0.5 to 12ppm, PK10 (4LB)
- GASTEC Tube, Hydrogen Sulfide, 10-4000, PK10 (4H)
- 3M Fire Barrier Putty, 1.45 x 6In H, Red Brwn (PUTTYSTK R)
- 5.11 Military/Tactical Boot, Size 11-1/2, PR (12417)
- REFRIGIWEAR Jacket Iron-Tuff Polar Jacket Navy Larg (0322RNAVLAR)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Xl (0342RNAVXLG)
- REFRIGIWEAR Unisex Black Polyester Jacket size 3XL (8705RBLK3XL)
- REFRIGIWEAR Black ComfortGuard™ Jacket size L (0630RBLKLAR)
- REFRIGIWEAR Cooler Wear Vest Navy XLg (0599RNAVXLG)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Large (0342RNAVLAR)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Refrigiwear Work Jackets & Coats