Shop All Work Jackets & Coats
Refrigiwear
Jacket Insulated Softshell Navy Xl
Mfr # 0490RNAVXLG
Zoro # G0677190
product price: $119.14
/ea
Free Shipping & Returns
$119.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Navy
- Material 100% Polyester
- Fabric Weight 400 g
- Closure Type Full Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0490RNAVXLG
- Zoro # G0677190
- UPC # 613983083115
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 46" to 48" |
Minimum Chest Size | 46 in |
Sleeve Length | 35 in |
Maximum Chest Size | 48 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Description
Jacket Insulated Softshell Navy Xl, Garment Type Jacket, Length Type Waist, Gender Men's, Style Softshell Jacket, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 400 g, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Navy, Maximum Chest Size 48 in, Size-Body Type Regular, Temperature Rating Down to -20 Degrees F, Lining Material Silver Twill Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Sleeve Work Shirt, Twill, Khaki, 3X (5574KH RG 3XL)
- LYLE Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (U4-1264-NP_14X10)
- TREX BY ERGODYNE Ice Traction Device, 1 pc., L, PR (6304)
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Hi-Vis Lime Work Gloves, 3/4 Blue Crinkle Latex Coating, L (LW1010)
- REFRIGIWEAR Unisex Black Polyester Jacket size 3XL (8705RBLK3XL)
- REFRIGIWEAR Glacier Max Puffer Jacket (8375RBLKMED)
- REFRIGIWEAR Men's Black Polyester Jacket size 2XL (0490RBCH2XL)
- REFRIGIWEAR Jacket Service Jacket Black Medium (0620RBLKMED)
- REFRIGIWEAR Jacket Iron-Tuff Polar Jacket Navy Xl (0322RNAVXLG)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Xl (0342RNAVXLG)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Refrigiwear Work Jackets & Coats