Shop All Work Jackets & Coats
Refrigiwear
Jacket Insulated Softshell Navy 2Xl
Mfr # 0490RNAV2XL
Zoro # G1237516
product price: $119.14
/ea
Free Shipping & Returns
$119.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Material 100% Polyester
- Fabric Weight 400 g
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0490RNAV2XL
- Zoro # G1237516
- UPC # 613983083122
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 50" to 52" |
Maximum Chest Size | 52 in |
Sleeve Length | 36 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Minimum Chest Size | 50 in |
Description
Jacket Insulated Softshell Navy 2Xl, Garment Type Jacket, Length Type Waist, Gender Men's, Style Softshell Jacket, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 400 g, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Navy, Maximum Chest Size 52 in, Size-Body Type Regular, Temperature Rating Down to -20 Degrees F, Lining Material Silver Twill Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Lockout Before Working On..Label, Pk5 (ESD377AP)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (20291)
- MILWAUKEE TOOL & EQUIPMENT IMPACT WRECKING WORK GLOVE - XL (48-73-8553)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0044YB)
- REFRIGIWEAR Jacket Iron-Tuff Winterseal Navy Xl (0361RNAVXLG)
- REFRIGIWEAR Jacket Iron-Tuff Polar Jacket Navy 2Xl (0322RNAV2XL)
- REFRIGIWEAR Jacket Service Jacket Black Small (0620RBLKSML)
- REFRIGIWEAR Jacket Service Jacket Black Medium (0620RBLKMED)
- REFRIGIWEAR Unisex Navy Polyester Jacket size L (0925RNAVLAR)
- REFRIGIWEAR Men's Black Polyester Jacket size 2XL (0490RBCH2XL)
- REFRIGIWEAR Unisex Navy Polyester Vest size XL (0912RNAVXLG)
- Refrigiwear Workwear