Shop All Work Jackets & Coats
Refrigiwear
Jacket Chillbreaker Jacket Navy Small
Mfr # 0450RNAVSML
Zoro # G1237175
product price: $67.62
/ea
$67.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Navy
- Material 100% Taslon Nylon
- Fabric Weight 5.5 oz
- Closure Type Zipper, Storm Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0450RNAVSML
- Zoro # G1237175
- UPC # 613983008323
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34" to 36" |
Sleeve Length | 32 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Maximum Chest Size | 36 in |
Minimum Chest Size | 34 in |
Description
Jacket Chillbreaker Jacket Navy Small, Garment Type Jacket, Length Type Waist, Gender Men's, Style ChillBreaker Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 5.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Navy, Maximum Chest Size 36 in, Size-Body Type Regular, Temperature Rating Down to 0 Degrees F, Size S, Minimum Chest Size 34 in, Cuff Style Rib Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard Front Brim Hard Hat, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Lime Green (815558)
- HY-KO No Trespassing Sign 8.5" x 12", 10PK (A20612)
- ZORO SELECT Kids Face Masks, 3PLY Blue, 50-Count (3PLYKBOX)
- ANSELL Sleeves, 18 In. L, Neoprene, Yellow, PR (59-050)
- REFRIGIWEAR Jacket Service Jacket Black Xl (0620RBLKXLG)
- REFRIGIWEAR Unisex Navy Polyester Vest size L (0912RNAVLAR)
- REFRIGIWEAR Men's Black Polyester Jacket size 3XL (0490RBCH3XL)
- REFRIGIWEAR Cooler Wear Vest Navy XLg (0599RNAVXLG)
- REFRIGIWEAR Jacket Softshell Womens Black M (0493RBLKMED)
- REFRIGIWEAR Men's Black Polyester Jacket size XL (0490RBCHXLG)
- RED KAP Unisex White Polyester Coat size 4XL (KS64WH RG 4XL)
- Refrigiwear Workwear and Protective Clothing