Shop All Work Jackets & Coats
Refrigiwear
Jacket Chillbreaker Jacket Navy Medium
Mfr # 0450RNAVMED
Zoro # G1237166
$67.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Navy
- Material 100% Taslon Nylon
- Fabric Weight 5.5 oz
- Closure Type Zipper, Storm Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 0450RNAVMED
- Zoro # G1237166
- UPC # 613983008316
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 38" to 40" |
Size-Body Type | Regular |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Sleeve Length | 33 in |
Garment Length | Hip Length |
Description
Jacket Chillbreaker Jacket Navy Medium, Garment Type Jacket, Length Type Waist, Gender Men's, Style ChillBreaker Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 5.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Navy, Maximum Chest Size 40 in, Size-Body Type Regular, Temperature Rating Down to 0 Degrees F, Size M, Minimum Chest Size 38 in, Cuff Style Rib Knit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, 3XL (70429_480-3XL)
- REFRIGIWEAR Chillbreaker Coveralls Navy Lar (0440RNAVLAR)
- GORILLA GRIP GLOVE GORILLA GRIPMX LG (25322-26)
- BLACKCANYON OUTFITTERS BCO RFID BIFOLD WALLET/ L-SHAPE/ BK/BR (BCO5654RFID)
- REFRIGIWEAR Jacket Iron-Tuff Polar Jacket Navy Larg (0322RNAVLAR)
- REFRIGIWEAR Unisex Navy Polyester Jacket size L (0925RNAVLAR)
- REFRIGIWEAR Jacket Service Jacket Black Large (0620RBLKLAR)
- REFRIGIWEAR Unisex Navy Polyester Jacket size XL (0925RNAVXLG)
- REFRIGIWEAR Unisex Navy Polyester Jacket size 2XL (0925RNAV2XL)
- REFRIGIWEAR Unisex Black Polyester Jacket size L (8705RBLKLAR)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Refrigiwear Workwear