Refrigiwear

Jacket Chillbreaker Jacket Navy Large


product price: $67.62
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size L
  • Fits Chest Size 42" to 44"
  • Color Navy
  • Closure Type Zipper, Storm Flap
  • Material 100% Taslon Nylon
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L
Fits Chest Size 42" to 44"
Size-Body Type Regular
Maximum Chest Size 44 in
Sleeve Length 34 in
Garment Length Hip Length
Minimum Chest Size 42 in

Description

Jacket Chillbreaker Jacket Navy Large, Garment Type Jacket, Length Type Waist, Gender Men's, Style ChillBreaker Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 5.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Navy, Maximum Chest Size 44 in, Size-Body Type Regular, Temperature Rating Down to 0 Degrees F, Size L, Minimum Chest Size 42 in, Cuff Style Rib Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.