Shop All Work Jackets & Coats
Refrigiwear
Jacket Chillbreaker Jacket Navy 5Xl
Mfr # 0450RNAV5XL
Zoro # G1237111
product price: $87.91
/ea
Free Shipping & Returns
$87.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5XL
- Color Navy
- Material 100% Taslon Nylon
- Fabric Weight 5.5 oz
- Closure Type Zipper, Storm Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0450RNAV5XL
- Zoro # G1237111
- UPC # 613983008293
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 5XL |
Fits Chest Size | 62" to 64" |
Size-Body Type | Regular |
Garment Length | Hip Length |
Minimum Chest Size | 62 in |
Sleeve Length | 39 in |
Maximum Chest Size | 64 in |
Description
Jacket Chillbreaker Jacket Navy 5Xl, Garment Type Jacket, Length Type Waist, Gender Men's, Style ChillBreaker Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 5.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Navy, Maximum Chest Size 64 in, Size-Body Type Regular, Temperature Rating Down to 0 Degrees F, Size 5XL, Minimum Chest Size 62 in, Cuff Style Rib Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP GARDS Gloves Stretch Clear Large, PK1000 (303363303)
- TIMBERLAND PRO 6-Inch Work Boot, M, 13, Brown, PR (TB0A1XK1214)
- HY-KO 1.25In Reflective Number 3, 10PK (B00366)
- AVERY Avery® Marking Tags, 2-3/4" x 1-11/16", White, 1000 Tags/Box (12201)
- REFRIGIWEAR Jacket Service Jacket Black Medium (0620RBLKMED)
- REFRIGIWEAR Jacket Service Jacket Black Xl (0620RBLKXLG)
- REFRIGIWEAR Unisex Navy Polyester Vest size 2XL (0912RNAV2XL)
- REFRIGIWEAR Jacket Service Jacket Black Small (0620RBLKSML)
- REFRIGIWEAR Jacket Service Jacket Black Large (0620RBLKLAR)
- REFRIGIWEAR Jacket Iron-Tuff Polar Jacket Navy Xl (0322RNAVXLG)
- TOUGH DUCK Freezer Jacket, WJ251-BLACK-L (WJ251)
- Refrigiwear Work Jackets & Coats