Shop All Work Jackets & Coats
Refrigiwear
Jacket Chillbreaker Jacket Navy 4Xl
Mfr # 0450RNAV4XL
Zoro # G1237096
product price: $87.91
/ea
Free Shipping & Returns
$87.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Color Navy
- Material 100% Taslon Nylon
- Fabric Weight 5.5 oz
- Closure Type Zipper, Storm Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0450RNAV4XL
- Zoro # G1237096
- UPC # 613983008286
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 4Xl |
Fits Chest Size | 58" to 60" |
Garment Length | Hip Length |
Size-Body Type | Regular |
Sleeve Length | 38 in |
Maximum Chest Size | 60 in |
Minimum Chest Size | 58 in |
Description
Jacket Chillbreaker Jacket Navy 4Xl, Garment Type Jacket, Length Type Waist, Gender Men's, Style ChillBreaker Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 5.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Navy, Maximum Chest Size 60 in, Size-Body Type Regular, Temperature Rating Down to 0 Degrees F, Size 4XL, Minimum Chest Size 58 in, Cuff Style Rib Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITS YOU BABE V2 Supporter - Medium (V2-MED)
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (DSG-BNS-01-S)
- H&S AUTOSHOT $FLEX WELD STUDS (500/BX) 2.2MM (HS1001)
- STRANCO Calibration Label, ENG, Black/White, PK350, TC-10927 (TC-10927)
- REFRIGIWEAR Unisex Navy Polyester Jacket size 2XL (0925RNAV2XL)
- REFRIGIWEAR Unisex Navy Polyester Jacket size M (0925RNAVMED)
- REFRIGIWEAR Black/Charcoal Reg Xlarg Polar Force Insulate Parka Jkt (8340RBCHXLG)
- REFRIGIWEAR Unisex Black Polyester Jacket size XL (8705RBLKXLG)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size L (0358RSAGLAR)
- REFRIGIWEAR Men's Black Polyester Jacket size 2XL (0490RBCH2XL)
- CARHARTT Blue Cotton Duck Coat size L (C003-DNY LRG REG)
- Refrigiwear Workwear and Protective Clothing