Shop All Work Jackets & Coats
Refrigiwear
Jacket Chillbreaker Jacket Navy 3Xl
Mfr # 0450RNAV3XL
Zoro # G1237078
Free Shipping & Returns
$87.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Navy
- Material 100% Taslon Nylon
- Fabric Weight 5.5 oz
- Closure Type Zipper, Storm Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 0450RNAV3XL
- Zoro # G1237078
- UPC # 613983008279
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 54" to 56" |
Maximum Chest Size | 56 in |
Sleeve Length | 37 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Minimum Chest Size | 54 in |
Description
Jacket Chillbreaker Jacket Navy 3Xl, Garment Type Jacket, Length Type Waist, Gender Men's, Style ChillBreaker Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 5.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Navy, Maximum Chest Size 56 in, Size-Body Type Regular, Temperature Rating Down to 0 Degrees F, Size 3XL, Minimum Chest Size 54 in, Cuff Style Rib Knit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Allegro 970073 Coupler (9700-73)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0312YB)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (NS-450)
- HARLEY-DAVIDSON Size 9.5 Men's Toe Boot, Bill, Steel, 9.5 (D95328)
- REFRIGIWEAR Unisex Navy Polyester Jacket size XL (0925RNAVXLG)
- REFRIGIWEAR Unisex Black Polyester Jacket size XL (8705RBLKXLG)
- REFRIGIWEAR Glacier Max Puffer Jacket (8375RBLKMED)
- REFRIGIWEAR Extreme Sweater Jacket Gray XLg (0780RGRAXLG)
- REFRIGIWEAR Glacier Max Puffer Jacket (8375RBLKSML)
- REFRIGIWEAR Blue Iron-Tuff™ Jacket size S (0358RNAVSML)
- RED KAP Slash Pocket Jacket JT22NV RG L (JT22NV RG L)
- Refrigiwear Workwear and Protective Clothing