Shop All Work Jackets & Coats
Refrigiwear
Jacket Chillbreaker Jacket Navy 2Xl
Mfr # 0450RNAV2XL
Zoro # G1236691
product price: $67.62
/ea
$67.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Material 100% Taslon Nylon
- Fabric Weight 5.5 oz
- Closure Type Zipper, Storm Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0450RNAV2XL
- Zoro # G1236691
- UPC # 613983008262
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 50" to 52" |
Size-Body Type | Regular |
Sleeve Length | 36 in |
Garment Length | Hip Length |
Minimum Chest Size | 50 in |
Maximum Chest Size | 52 in |
Description
Jacket Chillbreaker Jacket Navy 2Xl, Garment Type Jacket, Length Type Waist, Gender Men's, Style ChillBreaker Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 5.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Navy, Maximum Chest Size 52 in, Size-Body Type Regular, Temperature Rating Down to 0 Degrees F, Size 2XL, Minimum Chest Size 50 in, Cuff Style Rib Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Faceshield Assembly, Polycarb, Clear (S30120)
- NMC Caution Safety Gloves Required Label, Pk5 (CGA8AP)
- SALISBURY Dielectric Overshoe, Size 9, Pr (51508 9)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-1 (LAT-17-361-1)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Medium (0342RNAVMED)
- REFRIGIWEAR Jacket Service Jacket Black Medium (0620RBLKMED)
- REFRIGIWEAR Medium Vest Iron-Tuff Navy (0399RNAVMED)
- REFRIGIWEAR Men's Black Polyester Jacket size XL (0490RBCHXLG)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size XL (0358RSAGXLG)
- REFRIGIWEAR Unisex Navy Polyester Jacket size M (0925RNAVMED)
- VF IMAGEWEAR Butcher Coat, L, White, 30-3/4 In. L (4016WH RG L)
- Refrigiwear Workwear