Shop All Work Jackets & Coats
Refrigiwear
Jacket Chillbreaker Jacket Black Large
Mfr # 0450RBLKLAR
Zoro # G0677157
product price: $67.62
/ea
$67.62
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material 100% Taslon Nylon
- Fabric Weight 5.5 oz
- Closure Type Zipper, Storm Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0450RBLKLAR
- Zoro # G0677157
- UPC # 613983007845
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42" to 44" |
Size-Body Type | Regular |
Maximum Chest Size | 44 in |
Garment Length | Hip Length |
Minimum Chest Size | 42 in |
Sleeve Length | 34 in |
Description
Jacket Chillbreaker Jacket Black Large, Garment Type Jacket, Length Type Waist, Gender Men's, Style ChillBreaker Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 5.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Maximum Chest Size 44 in, Size-Body Type Regular, Temperature Rating Down to 0 Degrees F, Size L, Minimum Chest Size 42 in, Cuff Style Rib Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Tacky Mat, Blue, 24 x 30 In, PK4 (6GPZ4)
- AZAR DISPLAYS White Double-Sided Sidewalk A-Frame Sign w/Protective Lens 24"x36" (300244-WHT)
- RETRACTA-BELT Wall Barrier, 30ft Black/Yellow Belt (WM412YW30-BYD-RE)
- TINGLEY RUBBER Tingley® J41108 SafetyFlex® Storm Fly Front Hooded Jacket, Green, XL (J41108.XL)
- REFRIGIWEAR Jacket Iron-Tuff Ice Parka Navy 2Xl (0360RNAV2XL)
- REFRIGIWEAR Jacket Iron-Tuff Polar Jacket Navy Xl (0322RNAVXLG)
- REFRIGIWEAR Blue Iron-Tuff™ Jacket size S (0358RNAVSML)
- REFRIGIWEAR Jacket Service Jacket Black Small (0620RBLKSML)
- REFRIGIWEAR Jacket Softshell Womens Black M (0493RBLKMED)
- REFRIGIWEAR Glacier Max Puffer Jacket (8375RBLKSML)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Refrigiwear Workwear and Protective Clothing