Shop All Work Jackets & Coats
Refrigiwear
Jacket Chillbreaker Jacket Black 5Xl
Mfr # 0450RBLK5XL
Zoro # G1237026
product price: $87.91
/ea
Free Shipping & Returns
$87.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5XL
- Color Black
- Material 100% Taslon Nylon
- Fabric Weight 5.5 oz
- Closure Type Zipper, Storm Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0450RBLK5XL
- Zoro # G1237026
- UPC # 613983007838
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 5XL |
Fits Chest Size | 62" to 64" |
Maximum Chest Size | 64 in |
Minimum Chest Size | 62 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Sleeve Length | 39 in |
Description
Jacket Chillbreaker Jacket Black 5Xl, Garment Type Jacket, Length Type Waist, Gender Men's, Style ChillBreaker Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 5.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Maximum Chest Size 64 in, Size-Body Type Regular, Temperature Rating Down to 0 Degrees F, Size 5XL, Minimum Chest Size 62 in, Cuff Style Rib Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Breath Parti Protect 4Snap Close KneLeng WHT MD 25/Cs (10019)
- JAMCO Corrosive Safety Cabinet, 24 gal., 18in.D (CL24BP)
- LAKESIDE PLASTICS 12" Traffic Cone, Orange, 1-1/2 lb (1250-00)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 7, 700417 (700417)
- REFRIGIWEAR Unisex Black Polyester Jacket size XL (8705RBLKXLG)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Xl (0342RNAVXLG)
- REFRIGIWEAR Unisex Navy Polyester Jacket size M (0925RNAVMED)
- REFRIGIWEAR Glacier Max Puffer Jacket (8375RBLKSML)
- REFRIGIWEAR Unisex Navy Polyester Vest size L (0912RNAVLAR)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Large (0342RNAVLAR)
- REFRIGIWEAR Jacket Chillbreaker Jacket Black Large (0450RBLKLAR)
- Refrigiwear Work Jackets & Coats