Shop All Work Jackets & Coats
Refrigiwear
Jacket Chillbreaker Jacket Black 3Xl
Mfr # 0450RBLK3XL
Zoro # G1237008
product price: $87.91
/ea
Free Shipping & Returns
$87.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black
- Material 100% Taslon Nylon
- Fabric Weight 5.5 oz
- Closure Type Zipper, Storm Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0450RBLK3XL
- Zoro # G1237008
- UPC # 613983007814
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 54" to 56" |
Size-Body Type | Regular |
Sleeve Length | 37 in |
Garment Length | Hip Length |
Minimum Chest Size | 54 in |
Maximum Chest Size | 56 in |
Description
Jacket Chillbreaker Jacket Black 3Xl, Garment Type Jacket, Length Type Waist, Gender Men's, Style ChillBreaker Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 5.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Maximum Chest Size 56 in, Size-Body Type Regular, Temperature Rating Down to 0 Degrees F, Size 3XL, Minimum Chest Size 54 in, Cuff Style Rib Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS RWG4010 Economy Gray Split Cowhide Leather Driver, Glove Size: 2XL (RWG4010XXL)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6613)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-L)
- HONEYWELL MILLER Vertical Lifeline, 25 ft., Blue, Gray (300L-Z7/25FTBL)
- REFRIGIWEAR Jacket Chillbreaker Jacket Black Large (0450RBLKLAR)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Xl (0342RNAVXLG)
- REFRIGIWEAR Unisex Navy Polyester Vest size XL (0912RNAVXLG)
- REFRIGIWEAR Jacket Iron-Tuff Polar Jacket Navy Xl (0322RNAVXLG)
- REFRIGIWEAR Black ComfortGuard™ Jacket size L (0630RBLKLAR)
- REFRIGIWEAR Unisex Black Polyester Jacket size 3XL (8705RBLK3XL)
- 2W INTERNATIONAL Defender Wear with Face shield, X-Small, Black (DW-BK XS)
- Refrigiwear Workwear