Shop All Work Jackets & Coats
Refrigiwear
Jacket Chillbreaker Jacket Black 2Xl
Mfr # 0450RBLK2XL
Zoro # G0677148
$67.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material 100% Taslon Nylon
- Fabric Weight 5.5 oz
- Closure Type Zipper, Storm Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 0450RBLK2XL
- Zoro # G0677148
- UPC # 613983007807
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 50" to 52" |
Minimum Chest Size | 50 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Maximum Chest Size | 52 in |
Sleeve Length | 36 in |
Description
Jacket Chillbreaker Jacket Black 2Xl, Garment Type Jacket, Length Type Waist, Gender Men's, Style ChillBreaker Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 5.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Maximum Chest Size 52 in, Size-Body Type Regular, Temperature Rating Down to 0 Degrees F, Size 2XL, Minimum Chest Size 50 in, Cuff Style Rib Knit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE SIGN ADA Sign, Men Restroom Wheelchair Access Symbol, Plastic, 6 x 9, Gray (4815)
- NMC Notice Not An Entrance Sign, N323A (N323A)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 4 1 pc, 3PK (844714)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 9.5W)
- REFRIGIWEAR Men's Black Polyester Jacket size 2XL (0490RBCH2XL)
- REFRIGIWEAR Unisex Navy Polyester Vest size L (0912RNAVLAR)
- REFRIGIWEAR Unisex Black Polyester Jacket size 2XL (8705RBLK2XL)
- REFRIGIWEAR Unisex Navy Polyester Jacket size 2XL (0925RNAV2XL)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size XL (0358RSAGXLG)
- REFRIGIWEAR Extreme Sweater Jacket Gray XLg (0780RGRAXLG)
- TINGLEY Black Icon Jacket size M (J72003)
- Refrigiwear Work Jackets & Coats