Refrigiwear

Iron-Tuff Siberian Navy Jacket 0358RNAVLAR - Large


product price: $287.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Choose a quality product that will keep you warm with this RefrigiWear Iron-Tuff Siberian navy jacket 0358RNAVLAR - large. Made to endure harsh elements and the wear and tear of tough work this jacket is effective and durable. The outer shell is crafted to be tear and abrasion resistant. Brass rivets are also used to ensure stress points are reinforced. Bound seams and an elastic back band are utilized to create extra protection and durability all while keeping out cold drafts. The brass zipper is heavy-duty and protected by a storm flap. The navy exterior is professional looking and ideal for any outdoor work environment.This RefrigiWear Iron-Tuff Siberian jacket is extremely efficient. Made with 11.25 oz. of RefrigiFill polyester insulation this jacket boasts a -50 degrees Fahrenheit comfort rating. The outer shell is crafted with a water-repellent and wind-tight finish ensuring you stay comfortable even in bitter weather conditions. The fleece collar is soft and comfortable while also great at helping you stay warm. It is also equipped with patch and chest pockets that are insulated and versatile and a zippered 2-stall pencil pocket on the left sleeve. This iconic jacket is part of the Iron-Tuff Collection of warm and tough clothes that have been proven in the cold for over 65 years. It is ideal for industrial and outdoor work environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.