Shop All Anti-Vibration Gloves
Refrigiwear
Insulated Impact Pro Glove, Orng, XL, PR
Mfr # 0579RHVO XL
Zoro # G7267015
product price: $35.15
/pr
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Palm Material Synthetic Leather with Silicone Grip
- Standards EN 388:20167 3342X, EN 511 130
- Insulated Yes
- Features Padded Knuckles, Reinforced Thumb Crotch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0579RHVO XL
- Zoro # G7267015
- UPC # 613983094319
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | HiVis Insulated Impact Pro Glove |
Palm Material | Synthetic Leather with Silicone Grip |
Standards | EN 388:20167 3342X, EN 511 130 |
Insulated | Yes |
Color | Orange |
Features | Padded Knuckles, Reinforced Thumb Crotch |
Glove Back Material | Spandex(R) |
Grip Pattern | Dotted |
Glove Insulation Weight | 100 g |
Glove Back Color | Orange |
Minimum Temperature | -20 Degrees F |
Grip Coating Material | Silicone |
Temp Rating | Below 0 Degrees F |
Cuff Style | Slip-On |
Glove Insulation Material | Thinsulate(R) |
Hand Protection Style | Glove |
Palm Style | Leather with Added Grip |
Touchscreen Compatible | No |
Silicone-Free | No |
Insulation Material | Thinsulate(TM) |
Glove Features | Padded Knuckles, Reinforced Thumb Crotch |
Includes Double Palm | No |
Description
HiVis Insulated Impact Pro Glove, Additional Hazard Protection None, Glove Style Mechanics, Hand Protection Style Glove, Cuff Style Slip-On, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Back Material Spandex(R), Glove Back Color Orange, Standards EN 388:20167 3342X, EN 511 130, Glove Insulation Weight 100 g, Touchscreen Compatible No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAX HARD HATS Hard Hat Fiber Resin Cap Brim (Orange) (HDFC-18OG)
- MSA SAFETY Half Mask Respirator Kit, L, Blue (4LR32-4LN03)
- BRADY DO NOT PAINT Pipe Marker Style 28 White on Red 28 per Card, 5 PK (150685-PK)
- ZING Sign, Stop Sound Horn, 18X12", HIP, 2378 (2378)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, S (TRX500-S)
- RINGERS GLOVES Glove, Impact Resistant, 3XL, Hi-Vis, Pr (267-13)
- IMPACTO Anti-Vibration Gloves, L, Black/Yellow, PR (WGRIGGL)
- WATSON GLOVES Scape Goat Unlined Goatskin Driver W/TPR-Xxlarge PR (546TPR-XXL)
- IMPACTO Anti-Vibration Gloves, M, Black/Yellow, PR (4740)
- IMPACTO Impact Gloves, S, Bl/Gr, GrainLeather, Right (50110110022)
- IMPACTO Anti-Vibration Grip Wrap, 6-1/2 x 5" (9066)
- Refrigiwear Anti-Vibration Gloves