Shop All Anti-Vibration Gloves
Refrigiwear
Insulated Impact Pro Glove, Orng, M, PR
Mfr # 0579RHVO MEDIUM
Zoro # G7266358
product price: $36.99
/pr
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather with Silicone Grip
- Standards EN 388:20167 3342X, EN 511 130
- Insulated Yes
- Color Orange
- Features Padded Knuckles, Reinforced Thumb Crotch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0579RHVO MEDIUM
- Zoro # G7266358
- UPC # 613983094302
- Country of Origin China
- Category Anti-Vibration Gloves
Details
Item | HiVis Insulated Impact Pro Glove |
Palm Material | Synthetic Leather with Silicone Grip |
Standards | EN 388:20167 3342X, EN 511 130 |
Insulated | Yes |
Color | Orange |
Features | Padded Knuckles, Reinforced Thumb Crotch |
Glove Back Material | Spandex(R) |
Touchscreen Compatible | No |
Cuff Style | Slip-On |
Temp Rating | Below 0 Degrees F |
Includes Double Palm | No |
Minimum Temperature | -20 Degrees F |
Palm Style | Leather with Added Grip |
Glove Features | Padded Knuckles, Reinforced Thumb Crotch |
Glove Insulation Weight | 100 g |
Grip Coating Material | Silicone |
Silicone-Free | No |
Glove Back Color | Orange |
Glove Insulation Material | Thinsulate(R) |
Grip Pattern | Dotted |
Insulation Material | Thinsulate(TM) |
Hand Protection Style | Glove |
Description
HiVis Insulated Impact Pro Glove, Additional Hazard Protection None, Glove Style Mechanics, Hand Protection Style Glove, Cuff Style Slip-On, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Back Material Spandex(R), Glove Back Color Orange, Standards EN 388:20167 3342X, EN 511 130, Glove Insulation Weight 100 g, Touchscreen Compatible No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Dust Ggls Strap and Foam Kit, Bk, Foam (40043)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA001 M 090)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- MSA SAFETY Adjustable Positioning Lanyard, 6 ft., Green (10201456)
- IMPACTO Anti-Vibration Gloves, L, Black, PR (4732)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, 2XL, Ylw/Grn, PR (SDX2-HAD-06-XXL)
- IMPACTO Impact Gloves, L, Padded (ER50140)
- ENDURA Work Gloves, Drivers, XL, Leather, PR (378GKGVBGXL)
- CESTUS Work Gloves , Boxx #4041 PR (4041 L)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz L, Ylw/Grn, PR (SDX2-HAD-04-L)
- IMPACTO Anti-Vibration Gloves, L, Black/Yellow, PR (WGRIGGL)
- Refrigiwear Anti-Vibration Gloves