Shop All Anti-Vibration Gloves
Refrigiwear
Insulated Impact Pro Glove, Black, XL, PR
Mfr # 0579RBLKXLG
Zoro # G7266665
product price: $45.64
/pr
$45.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Palm Material Synthetic Leather with Silicone Grip
- Standards EN 388:20167 3342X, EN 511 130
- Insulated Yes
- Glove Back Material Spandex(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0579RBLKXLG
- Zoro # G7266665
- UPC # 613983083924
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | Insulated Impact Pro Glove |
Palm Material | Synthetic Leather with Silicone Grip |
Standards | EN 388:20167 3342X, EN 511 130 |
Insulated | Yes |
Color | Black |
Glove Back Material | Spandex(R) |
Features | Padded Knuckles, Reinforced Thumb Crotch |
Minimum Temperature | -20 Degrees F |
Glove Features | Padded Knuckles, Reinforced Thumb Crotch |
Insulation Material | Thinsulate(TM) |
Touchscreen Compatible | No |
Includes Double Palm | No |
Temp Rating | Below 0 Degrees F |
Glove Insulation Material | Thinsulate(R) |
Grip Pattern | Dotted |
Grip Coating Material | Silicone |
Palm Style | Leather with Added Grip |
Silicone-Free | No |
Glove Back Color | Black |
Cuff Style | Slip-On |
Hand Protection Style | Glove |
Glove Insulation Weight | 100 g |
Description
Insulated Impact Pro Glove, Additional Hazard Protection None, Glove Style Mechanics, Hand Protection Style Glove, Cuff Style Slip-On, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Back Material Spandex(R), Glove Back Color Black, Standards EN 388:20167 3342X, EN 511 130, Glove Insulation Weight 100 g, Touchscreen Compatible No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Reflective Number Label, 7, 2-1/2in H, PK25 (RUM200-7-YB)
- STEINER Weldlite Welding Jacket, 45", Green, 4XL (1036-4X)
- BLUE DEMON GAMECHANGER SHORTIES, SIZE LARGE (BDWG-GAMECHANGERS-SHORTIES-L)
- MACURCO Control Panel, 12 Input, 10A, 100/240VAC (DVP-120)
- 212 PERFORMANCE GSA Compliant Impact Breaker Gloves in Black, 2X-Large (IMPBRGSA0512)
- IMPACTO Impact Gloves, L, VEP Pad (50300110040)
- IMPACTO Anti-Vibration Gloves, Half, M, PR (VI4746)
- HEXARMOR Safety Gloves, PR (3015-L (9))
- RINGERS GLOVES Impact Resistant Gloves, Orange, 3XL, PR (162)
- IMPACTO Impact Gloves, M, VEP Pad (50100120030)
- IRONCLAD PERFORMANCE WEAR 2XL Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-06-XXL)
- Refrigiwear Gloves & Hand Protection