Shop All Anti-Vibration Gloves
Refrigiwear
Insulated Impact Pro Glove, Black, M, PR
Mfr # 0579RBLKMED
Zoro # G7267006
product price: $45.64
/pr
$45.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather with Silicone Grip
- Standards EN 388:20167 3342X, EN 511 130
- Insulated Yes
- Color Black
- Features Padded Knuckles, Reinforced Thumb Crotch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0579RBLKMED
- Zoro # G7267006
- UPC # 613983083900
- Country of Origin China
- Category Anti-Vibration Gloves
Details
Item | Insulated Impact Pro Glove |
Palm Material | Synthetic Leather with Silicone Grip |
Standards | EN 388:20167 3342X, EN 511 130 |
Insulated | Yes |
Color | Black |
Features | Padded Knuckles, Reinforced Thumb Crotch |
Glove Back Material | Spandex(R) |
Silicone-Free | No |
Glove Insulation Material | Thinsulate(R) |
Glove Features | Padded Knuckles, Reinforced Thumb Crotch |
Glove Insulation Weight | 100 g |
Minimum Temperature | -20 Degrees F |
Insulation Material | Thinsulate(TM) |
Grip Coating Material | Silicone |
Includes Double Palm | No |
Grip Pattern | Dotted |
Cuff Style | Slip-On |
Hand Protection Style | Glove |
Glove Back Color | Black |
Temp Rating | Below 0 Degrees F |
Palm Style | Leather with Added Grip |
Touchscreen Compatible | No |
Description
Insulated Impact Pro Glove, Additional Hazard Protection None, Glove Style Mechanics, Hand Protection Style Glove, Cuff Style Slip-On, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Back Material Spandex(R), Glove Back Color Black, Standards EN 388:20167 3342X, EN 511 130, Glove Insulation Weight 100 g, Touchscreen Compatible No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURCHECK Smoke Detector Tester, UL/ULC Standards (HO-30s)
- CARHARTT Pants, Blue, Cotton, 32 x 30 In. (FRB100-DNM 32 30)
- STRANCO Die Cut Letter Label, C, 10 Cards, PK10 (DBV-5-C-10)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 12PK (92752M)
- IMPACTO Anti-Vibration Gloves, Leather, M, PR (US41330)
- IMPACTO Impact Gloves, M, VEP Pad (50100120030)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (375GKGVBXXL)
- IMPACTO Anti-Vibration Gloves, M, Black/White, PR (40130110030)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, 2XL, PR (IMPC3AM-05-012)
- IMPACTO Impact Resistant Gloves, TPR Back, M, PR (NS29200)
- PYRAMEX Synthetic Leather, S, PR (GL807HTS)
- Refrigiwear Gloves & Hand Protection