Shop All Anti-Vibration Gloves
Refrigiwear
Insulated Impact Pro Glove, Black, L, PR
Mfr # 0579RBLKLAR
Zoro # G7265563
product price: $45.64
/pr
$45.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather with Silicone Grip
- Standards EN 388:20167 3342X, EN 511 130
- Insulated Yes
- Color Black
- Features Padded Knuckles, Reinforced Thumb Crotch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0579RBLKLAR
- Zoro # G7265563
- UPC # 613983083917
- Country of Origin China
- Category Anti-Vibration Gloves
Details
Item | Insulated Impact Pro Glove |
Palm Material | Synthetic Leather with Silicone Grip |
Standards | EN 388:20167 3342X, EN 511 130 |
Insulated | Yes |
Color | Black |
Features | Padded Knuckles, Reinforced Thumb Crotch |
Glove Back Material | Spandex(R) |
Minimum Temperature | -20 Degrees F |
Glove Insulation Material | Thinsulate(R) |
Temp Rating | Below 0 Degrees F |
Silicone-Free | No |
Glove Insulation Weight | 100 g |
Glove Back Color | Black |
Insulation Material | Thinsulate(TM) |
Touchscreen Compatible | No |
Cuff Style | Slip-On |
Palm Style | Leather with Added Grip |
Includes Double Palm | No |
Glove Features | Padded Knuckles, Reinforced Thumb Crotch |
Grip Coating Material | Silicone |
Hand Protection Style | Glove |
Grip Pattern | Dotted |
Description
Insulated Impact Pro Glove, Additional Hazard Protection None, Glove Style Mechanics, Hand Protection Style Glove, Cuff Style Slip-On, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Back Material Spandex(R), Glove Back Color Black, Standards EN 388:20167 3342X, EN 511 130, Glove Insulation Weight 100 g, Touchscreen Compatible No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, Yellow (10215841)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (HK212PF)
- PROFLEX BY ERGODYNE Kneeling Pad, 21in. L x 14in. W, Standard (380)
- BRADY Lockout Padlock, Purple, 1-1/2" W Body, PK6 (ALU-PRP-76ST-KA6PK)
- CARHARTT Coated Gloves, Black, Seamless Knit (A612)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Blue/Black, L, PR (EXO-MIGB-04-L)
- IMPACTO Impact Gloves, S, Bl/Gr, Polycotton, Left (50110110021)
- ERGODYNE Lightweight Anti-Vibration Gloves, L (9000)
- IRONCLAD PERFORMANCE WEAR Small Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-02-S)
- IMPACTO Anti-Vibration Gloves, XL, Black/White, PR (BG413XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Full Finger, ANSI, 4XL, PR (IEX-HZi5-08-XXXXL)
- Refrigiwear Gloves & Hand Protection