Refrigiwear

HiVis Two-Tone Orange / Black Insulated Softshell Jacket 0496RBORLARL2 - Large


product price: $326.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Get optimal protection against both sub-zero temperatures and low visibility settings with this RefrigiWear HiVis two-tone orange / black insulated softshell jacket 0496RBORLARL2 - large. The insulation boasts a -20 degrees Fahrenheit comfort rating which means staff will stay warm in tough winter conditions. Whether in rain sleet or snow the jacket features a water repellant soft outer shell that'll keep the wearer's inner layers dry. This helps keep employee warmth uncompromised even in precipitating weather conditions.With the combination of built-in reflective tape and bright neon colors the jacket provides high visibility in a variety of vision impairing conditions. This makes it compliant with ANSI type R class 2 and CSA class 2 level 2 requirements. Whether it's a blizzard or dark room this jacket can't prevent injuries and accidents that often occur when staff can't be seen. For a comfortably snug fit a drawcord tightens the jacket around the waist and the cuffs are adjustable to securely wrap around the wrists. With 2 hand-warmer 1 chest and 1 inside zipper pockets staff will have plenty of space to store small tools and personal belongings. Bundle up in this warm long-lasting and flexible jacket to conquer the harshest environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.