Refrigiwear

HiVis Two-Tone Lime / Black Insulated Softshell Bib Overalls 0497RBLMLARL2 - Large


product price: $325.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Prioritize employee safety when working in sub-zero and low-visibility settings with the RefrigiWear HiVis two-tone lime / black insulated softshell overalls 0497RBLMLARL2 - large. With its 100% polyester outer shell these overalls help keep wearers warm in temperatures as low as -20 degrees Fahrenheit. Designed to stay dry and shield against the elements the exterior is both water repellant and combats draft with its wind-tight finish. With its bright neon color and silver twill reflective lining staff will retain their visibility in low lit or hazy settings which can prevent unnecessary injuries. This makes it compliant with ANSI class E and CSA class 2 level 2 requirements.The suspenders style offers coverage above the waist which adds an additional layer of warmth for the torso. These heavy-duty overalls offer a full range of motion while remaining comfortable with its better fit flexible design. Both the abrasion-resistant kneepads and heel reinforcement patches keep joints safe throughout the job. The 2 zippered hand-warmer pockets and 1 chest pocket are perfect for small tools or personal belongings. To remain sleek the reflective tape has a non-stitch bonding. Turn long shifts in freezers or winter weather conditions into a breeze with these RefrigiWear overalls.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.