Refrigiwear

HiVis Two-Tone Black / Lime Type R Class 2 3-in-1 Rainwear Jacket 9178RBLMLARL2 - Large


product price: $413.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Find the perfect combination of warmth and practicality with this RefrigiWear HiVis two-tone black / lime Type R Class 2 3-in-1 jacket 9178RBLMLARL2 - large. This jacket provides you with multiple layers to have the best option against inclement weather. The rain jacket has an entirely waterproof exterior and a soil-resistant Teflon coating to keep it looking fresh. Its hood is removable comes conveniently with a visor and has an adjustable toggle to reduce drafts. The sleeves are also adjustable to prevent wind from entering at the wrists. Remove the rain jacket to expose the insulated inner jacket with its own 100% polyester outer shell. With a comfort rating at 10 degrees Fahrenheit this jacket is perfect for working in coolers throughout a shift or in moderate winter weather just below freezing.Both the inner and rain jacket feature a contrast of colors that offer optimal visibility. The bright neon color is perfect for low-lit or hazy settings. There is also stitch less bonded reflective tape on the front and back which can keep staff safe in high-traffic settings. This makes it compliant with ANSI Type R Class 2 and CSA class 2 level 2 requirements. Both the inner and rain jacket have a combination of zippered pockets to keep your hands warm and belongings safely secured. This 3-in-1 jacket offers you the flexibility to layer up or down and stay safe for whatever weather comes!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.