Shop All High Visibility Coveralls
Refrigiwear
HiVis Lime / Black Insulated Softshell High Bib Overalls 7497RBLM2XLL2
Mfr # 47679497LG2X
Zoro # G911519322
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 47679497LG2X
- Zoro # G911519322
- Country of Origin China
- Category High Visibility Coveralls
Description
Prioritize employee safety when working in sub-zero and low-visibility settings with the RefrigiWear HiVis lime / black insulated softshell high bib overalls. With over 400 grams of insulating power and a silver twill lining that reflects body heat back onto the wearer these overalls are comfort rated for temperatures as low as -20 degrees Fahrenheit. Designed to stay dry and shield against the elements the soft 100% polyester shell is water-repellent and combats draft with its wind-tight finish. With its bright neon color and 2'' silver reflective tape at the legs back and chest staff will retain their visibility in low-lit or hazy settings. The reflective tape features bonding without stitches for added durability.The heavy-duty suspenders and high-back style provide coverage above the waist. This provides an additional layer of warmth for the torso protecting vitals while allowing greater mobility and flexibility. These heavy-duty overalls offer a full range of motion while remaining comfortable thanks to their flexible design. Both the abrasion-resistant kneepads and heel reinforcement patches provide added durability for long-lasting use. These overalls feature zippers at the legs for easy on and off. The 1 chest pocket is perfect for small tools or personal belongings. They also sport 2 pass-through zippers at the waist for side entry access to trouser pockets. These overalls meet ANSI Class E requirements. Turn long shifts in freezers or winter weather conditions into a breeze with these RefrigiWear overalls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAMROCK SCIENTIFIC Caution Radioactive Material Tape, 3x1, 500"/roll (140046)
- GEL PRO FLOOR MAT 24X34in. (107-1-2434-EHVR)
- ERGODYNE GloWear 8205HL Type R Class 2 Super Econo Mesh Safety Vest, Lime, L/XL (20975)
- PIP Cold Protection Drivers Gloves, Thinsulate Lining, XL, 12PK (77-469/XL)
- GLOWEAR BY ERGODYNE 8928 5XL Orange Class E Hi-Vis Insulated Bibs (8928)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, L (V1070160U-L)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, 4XL (6323PB-XXXXL)
- ERGODYNE Lime Class E Insulated Bibs, S (8928)
- TOUGH DUCK Insulated Overall, Hi Vis, Orange, Medium (S79811-SLDOR-M)
- TOUGH DUCK High Visibility Bib Overalls, Mens, Waist 36" to 38", Fluorescent Orange, L (S87611)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, High-Visibility Orange, High Density Spunbond Polyethylene (TY125SHV2X0025XC)
- Refrigiwear High Visibility Clothing