Shop All High Visibility Shirts & Sweatshirts
Refrigiwear
HiVis Lime / Black Crewneck Sweatshirt with Reflective Tape 8475RHVL2XLL2
Mfr # 4768475RLG2X
Zoro # G211639102
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 4768475RLG2X
- Zoro # G211639102
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Description
Choose a quality product that will prioritize employee safety with this RefrigiWear HiVis lime / black crewneck sweatshirt. This sweatshirt is crafted with a 300 gram polyester sweatshirt outer shell that is warm and durable. It is designed to stand up to heavy-duty work conditions and will not compromise mobility. The crewneck design is easy to pull on and off and is not encumbered by a hood that could obstruct peripheral vision. This sweatshirt is ideal for use in outdoor warehouse and industrial work settings.This crewneck sweatshirt is designed for versatility and safety. The lime and black exterior is bright professional and easy to see. It sports 2'' segmented reflective silver tape across the waist chest arms and down the shoulders. This tape can help keep staff safe in low-lit high-traffic zones. This crewneck is compliant with ANSI Type R Class 3 guidelines and is CSA Class 2 Level 2 compliant. It also sports a hand-warmer kangaroo-style pocket on its front and a convenient 2-stall pencil pocket on its left sleeve. This sweatshirt is the perfect blend of comfort and utility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS PAPR Prefilter, White, 6 PK, ANSI Z87.1-2010 (15-0099-99X06)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, Capacity 16 (EGCC16-50)
- RADIANS DeWalt® ANSI Z87.1+ Protector Smoke (DPG54-2D)
- ANSELL Ultra One, Latex Exam Gloves, 9.8 mil Palm, Extended Cuff, Latex, Powder-Free, L, 50 PK, Beige (UL-315-L)
- TOUGH DUCK XL Hi-Vis Sweatshirt, Black (S49411)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape 4X (ST24-3POS-4X)
- MCR SAFETY Garments, LS Tshirt, CL3, Birdseye, Oran L X3 (LSTSCL3MOX3)
- GLOWEAR BY ERGODYNE 2XL Class 2 Economy T-Shirt, Orange (8289)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 3 (LUX-CSWT-Y2X)
- GAME WORKWEAR The G-Clipse Survivor Jobshirt w/Segmented Tape, Yellow, Size Small (8755)
- CARHARTT HV Force Color Enhanced SS Tee (100493-824)
- Refrigiwear High Visibility Clothing