Shop All High Visibility Shirts & Sweatshirts
Refrigiwear
HiVis Lime / Black Crewneck Fleece with Reflective Tape 8465RBLM2XLL2
Mfr # 4768465BKLG2X
Zoro # G512415030
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 4768465BKLG2X
- Zoro # G512415030
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Description
Choose a quality product that will prioritize employee safety with this RefrigiWear HiVis lime / black crewneck fleece. This crewneck is crafted with a 300 gram polyester fleece outer shell that is warm and durable. It is designed to stand up to heavy-duty work conditions and will not compromise mobility. The crewneck design is easy to pull on and off and is not encumbered by a hood that could obstruct peripheral vision. This fleece is ideal for use in outdoor warehouse and industrial work settings.This crewneck fleece is designed for versatility and safety. The lime and black exterior is bright professional and easy to see. It sports 2'' segmented reflective silver tape across the waist chest arms and down the shoulders. This tape can help keep staff safe in low-lit high-traffic zones. This crewneck is compliant with ANSI Type R Class 3 guidelines and is CSA Class 2 Level 2 compliant. It also sports a convenient 2-stall pencil pocket on its left sleeve.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drain Seal, 18inLx18inWx3/8in Thick, Yllw (48FZ11)
- SAFETYPOSTER.COM Safety Poster, Protect Yourself, ENG (SW0173)
- DUNLOP Knee Boots, Size 14, 15" H, Black, Plain, PR (8990400)
- TOUGH DUCK Hi-Vis Rain Pants, XL, Orange (S37411)
- RADIANS Large Unisex Short Sleeve T-Shirt, 22 in. (ST11-NPGS-L)
- GLOWSHIELD Class 2 Hi-Viz Green, Long Sleeve T-shirt, Size: 4XL (HW202FG (4XL))
- CAT WORKWEAR Hi-Vis ANSI UPF Hooded Banner L/S Tee, X (1510567-12130)
- PORTWEST Hi-Vis S/S Polo Shirt RIS, S (RT22)
- GSS SAFETY Class 3 Two Tone Zipper Front Sweatshirt (7009-MD)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Lime/Black, L (63308)
- SAFETYSHIRTZ Sasquatch High Visibility Tee, Black, XL (64010501XL)
- Refrigiwear Workwear and Protective Clothing