Shop All High Visibility Pants
Refrigiwear
HiVis Insulated Waterproof Pants
Mfr # 9325RBLMSMLL2
Zoro # G710840139
product price: $85.75
/ea
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material 100% Polyester
- Color Black/Lime
- Standards ANSI
- Features Reinforced Heels for Added Durability, Waterproof, Wind-Tight Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 9325RBLMSMLL2
- Zoro # G710840139
- UPC # 613983166481
- Country of Origin China
- Category High Visibility Pants
Dimensions
Size | S |
Reflective Stripe Width | 2 in |
Minimum Waist Size | 28 in |
Maximum Waist Size | 30 in |
Description
High-Visibility Pants, ANSI Class E, Gender Men's, Style Cargo Pant, Color Black/Lime, Material 100 Percent Polyester, Waist Closure Button, Leg Fit Straight Leg, Number of Outside Pockets 4, Fly Closure Type Zipper, Fabric Weight 175 g/mm, Includes Lining Yes, Insulated for Cold Conditions Yes, Inseam 29 1/2 in, Maximum Waist Size 30 in, Minimum Waist Size 28 in, Size S, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Lightweight, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Stick Welding Gloves, Pigskin Palm, XL, PR (495XL)
- SENSIT Calibration Kit, GasType HCN, 34L, Aluminum (881-00053)
- VIKING Viking FR 300D Trilobal Jkt Blk, S (3907FRJ-S)
- KINCO GLOVE FM NTRL GRY L 3PR (1888-3PK-L)
- REFRIGIWEAR HiVis Insulated Waterproof Pants (9325RBLMMEDL2)
- PIP High Visibility Pants, 40 in., Lime/Yellow (318-1771-LY/M)
- OCCUNOMIX Breathable Pants, High Visibility Yellow, Size 30 (LUX-TENBR-YM)
- GLOWEAR BY ERGODYNE 4XL/5XL Class E Hi-Vis Pants, Lime (8910)
- GLOWEAR BY ERGODYNE 4XL/5XL Class E Two-Tone Pants, Orange (8911)
- 2W INTERNATIONAL Lime High Viz Rain Pants, X-Large (739C-E XL)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, 4XL (V1120661U-4XL)
- Refrigiwear High Visibility Clothing