Shop All High Visibility Pants
Refrigiwear
HiVis Insulated Waterproof Pants
Mfr # 9325RBLM4XLL2
Zoro # G210840141
product price: $85.75
/ea
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Material 100% Polyester
- Standards ANSI
- Color Black/Lime
- Features Reinforced Heels for Added Durability, Waterproof, Wind-Tight Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 9325RBLM4XLL2
- Zoro # G210840141
- UPC # 613983166542
- Country of Origin China
- Category High Visibility Pants
Dimensions
Size | 4XL |
Reflective Stripe Width | 2 in |
Maximum Waist Size | 54 in |
Minimum Waist Size | 52 in |
Description
High-Visibility Pants, ANSI Class E, Gender Men's, Style Cargo Pant, Color Black/Lime, Material 100 Percent Polyester, Waist Closure Button, Leg Fit Straight Leg, Number of Outside Pockets 4, Fly Closure Type Zipper, Fabric Weight 175 g/mm, Includes Lining Yes, Insulated for Cold Conditions Yes, Inseam 32 1/2 in, Maximum Waist Size 54 in, Minimum Waist Size 52 in, Size 4XL, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Lightweight, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Horn Strobe, Amber, 24VAC/DC (869STRA-AQ)
- AZAR DISPLAYS 6"W x 1.5"H Adhesive-Back Nameplate, PK10 (199604)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Dark Gold (7362)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (300XL10)
- REFRIGIWEAR HiVis Insulated Waterproof Pants (9325RBLMMEDL2)
- TOUGH DUCK Large Hi-Vis Insulated Bib Overalls, Black (S79811)
- 2W INTERNATIONAL Navy/Lime High Viz Rain Pants, Medium (737C-E M)
- GLOWEAR BY ERGODYNE L/XL Class E Two-Tone Pants, Orange (8911)
- GLOWEAR BY ERGODYNE L/XL Class E Hi-Vis Pants, Orange (8910)
- PORTWEST Two-Tone Mesh Over Pants, Med (US388)
- CAT WORKWEAR Hi-Vis Trademark Trouser, Workwear, Carg (C172EHV-82F)
- Refrigiwear Workwear and Protective Clothing