Shop All High Visibility Pants
Refrigiwear
HiVis Insulated Waterproof Pants
Mfr # 9325RBLM3XLL2
Zoro # G910840137
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material 100% Polyester
- Color Black/Lime
- Standards ANSI
- Features Reinforced Heels for Added Durability, Waterproof, Wind-Tight Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 9325RBLM3XLL2
- Zoro # G910840137
- UPC # 613983166535
- Country of Origin China
- Category High Visibility Pants
Dimensions
Size | 3XL |
Maximum Waist Size | 50 in |
Minimum Waist Size | 48 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Pants, ANSI Class E, Gender Men's, Style Cargo Pant, Color Black/Lime, Material 100 Percent Polyester, Waist Closure Button, Leg Fit Straight Leg, Number of Outside Pockets 4, Fly Closure Type Zipper, Fabric Weight 175 g/mm, Includes Lining Yes, Insulated for Cold Conditions Yes, Inseam 32 in, Maximum Waist Size 50 in, Minimum Waist Size 48 in, Size 3XL, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Lightweight, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 13 RIPSAW ROMEO AT, MENS PR (A7341-13M)
- HELLY HANSEN Rain Bib Overall, Navy, XL (70417_590-XL)
- 3M SPEEDGLAS Chrome Front Frame, PPA (06-0700-63)
- HILLMAN English Black No Parking Sign 8 in. H X 12 in. W, 6PK (839902)
- REFRIGIWEAR HiVis Insulated Waterproof Pants (9325RBLMMEDL2)
- TINGLEY Icon LTE Hi-Vis Pants, 44" to 46" Waist Size (P27122)
- PORTWEST Hi-Vis P/C Shorts, XL (E043)
- TINGLEY Icon LTE Hi-Vis Pants, 52" to 54" Waist Size (P27122)
- TOUGH DUCK 5X Hi-Vis Insulated Bibs, Florescent Green (S79831)
- 2W INTERNATIONAL Navy/Orange High Viz Rain Pants, Small (738C-E S)
- CAT WORKWEAR Hi-Vis Trademark Trouser, Workwear, Carg (C172EHV-82F)
- Refrigiwear High Visibility Clothing