Shop All High Visibility Coveralls
Refrigiwear
HiVis Insulated Softshell Overalls
Mfr # 7497RBORMEDL2
Zoro # G610839479
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material 100% Polyester
- Gender Men's
- Features Abrasion-Resistant Knee Patches, Heel Reinforcement Patches, High-Back with Heavy-Duty Suspenders for Maximum Coverage, Over 400g of Insulating Power, Thigh-High Leg Zippers for Easy On/Off, Water-Repellent, Wind-Tight Finish
- Standards ANSI, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 7497RBORMEDL2
- Zoro # G610839479
- UPC # 613983164487
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | M |
Maximum Waist Size | 34 in |
Reflective Stripe Width | 2 in |
Minimum Waist Size | 32 in |
Size-Body Type | Regular |
Description
HiVis Insulated Softshell Overalls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Label, "Crash Cart Checked" 1-7/16" x 3" Flr Red w/Black (CS-11791)
- ALLEGRO INDUSTRIES Ambient Air Pump, 115VAC, 0 to 15 psi (9821 W/ 3/8 HANSEN)
- NMC Hot 3257 Misc Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL85BUV100)
- AMISTAD OSHA Aed Vinyl Decal Sign (AM2073632)
- 2W INTERNATIONAL Light Weight High Viz Bib Overall, Large, Lime (HBO59-E L)
- RADIANS Radians RW30-ES1Y General Purpose Rain Bib Pants (RW30-ES1Y-2X)
- GLOWEAR BY ERGODYNE 8928 2XL Orange Class E Hi-Vis Insulated Bibs (8928)
- TOUGH DUCK High Visibility Bib Overalls, Mens, Waist 43" to 45", Fluorescent Orange, 2XL (S87611)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, XL (V1070160U-XL)
- TOUGH DUCK Safety Bib w/Flex Fabric, Fluor.XL (SB061)
- KISHIGO L, Lime Premium Black Series Insulated Bib (IN412-L)
- Refrigiwear High Visibility Clothing