Shop All High Visibility Coveralls
Refrigiwear
HiVis Insulated Softshell Overalls
Mfr # 7497RBOR3XLL2
Zoro # G710839447
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material 100% Polyester
- Gender Men's
- Features Abrasion-Resistant Knee Patches, Heel Reinforcement Patches, High-Back with Heavy-Duty Suspenders for Maximum Coverage, Over 400g of Insulating Power, Thigh-High Leg Zippers for Easy On/Off, Water-Repellent, Wind-Tight Finish
- Standards ANSI, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 7497RBOR3XLL2
- Zoro # G710839447
- UPC # 613983164524
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | 3XL |
Reflective Stripe Width | 2 in |
Maximum Waist Size | 50 in |
Size-Body Type | Regular |
Minimum Waist Size | 48 in |
Description
HiVis Insulated Softshell Overalls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 12" Chemical Resistant Gloves, Nitrile, 10, 1 PR (NK803IN/10)
- CARHARTT Size 10 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- ACCUFORM Danger Sign, 7 x 10In, R and BK/WHT, PLSTC, Header Legend Color: White (MFPR104VP)
- YAKTRAX FOOTWEAR TRACTION, PR (08521)
- GLOWEAR BY ERGODYNE 8928 L Orange Class E Hi-Vis Insulated Bibs (8928)
- TINGLEY Cold Gear Type O Overall, 2XL (O28223C)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, 4XL (6323PB-XXXXL)
- TOUGH DUCK Insulated Overall, Hi Vis, Orange, XL (S79811-SLDOR-XL)
- UTILITY PRO Lined Bib Overall, Hi Vis, M (UHV500-M)
- GLOWEAR BY ERGODYNE 8928 4XL Orange Class E Hi-Vis Insulated Bibs (8928)
- GLOWEAR BY ERGODYNE 8928 5XL Orange Class E Hi-Vis Insulated Bibs (8928)
- Refrigiwear High Visibility Coveralls