Shop All High Visibility Coveralls
Refrigiwear
HiVis Insulated Softshell Overalls
Mfr # 7497RBOR2XLL2
Zoro # G610839363
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material 100% Polyester
- Gender Men's
- Features Abrasion-Resistant Knee Patches, Heel Reinforcement Patches, High-Back with Heavy-Duty Suspenders for Maximum Coverage, Over 400g of Insulating Power, Thigh-High Leg Zippers for Easy On/Off, Water-Repellent, Wind-Tight Finish
- Standards ANSI, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 7497RBOR2XLL2
- Zoro # G610839363
- UPC # 613983164517
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | 2XL |
Minimum Waist Size | 44 in |
Reflective Stripe Width | 2 in |
Maximum Waist Size | 46 in |
Size-Body Type | Regular |
Description
HiVis Insulated Softshell Overalls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNICKERS WORKWEAR AllroundWork Stretch Loose Fit Work Pants + Holster Pockets (Black/Black) - 40/32 (U6251 0404 4032)
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 9, PR (VW90-9)
- HEROS PRIDE Whistle Chain, Metal, Nickel (4020N)
- ULTRATECH Catch Basin Insert, Gray, 4" H, 15" L (9378)
- KISHIGO 3X, Lime Premium Black Series Insulated Bib (IN412-3X)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-M)
- GSS SAFETY GSS Safety Class E Premium Two Tone Poly-Filled Winter Insulated Bibs w/Multi Pockets-LG/XL (8701-LG/XL)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, L (V1070160U-L)
- KISHIGO 4X, Lime Premium Black Series Insulated Bib (IN412-4X)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, High-Visibility Orange, High Density Spunbond Polyethylene (TY125SHV2X0025XC)
- GLOWEAR BY ERGODYNE 8928 M Orange Class E Hi-Vis Insulated Bibs (8928)
- Refrigiwear Workwear and Protective Clothing