Shop All High Visibility Coveralls
Refrigiwear
HiVis Insulated Softshell Overalls
Mfr # 7497RBLMSMLL2
Zoro # G610839622
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material 100% Polyester
- Gender Men's
- Features Abrasion-Resistant Knee Patches, Heel Reinforcement Patches, High-Back with Heavy-Duty Suspenders for Maximum Coverage, Over 400g of Insulating Power, Thigh-High Leg Zippers for Easy On/Off, Water-Repellent, Wind-Tight Finish
- Standards ANSI, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 7497RBLMSMLL2
- Zoro # G610839622
- UPC # 613983168539
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | S |
Size-Body Type | Regular |
Minimum Waist Size | 28 in |
Reflective Stripe Width | 2 in |
Maximum Waist Size | 30 in |
Description
HiVis Insulated Softshell Overalls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, 4XL (70129_310-4XL)
- SELLSTROM Sta-Clear™ Lens Cleaning Station - Metal (S23470)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (62-401)
- CARHARTT T-Shirt, Navy, M (K87-NVY MED REG)
- TINGLEY Cold Gear Type O Overall, L (O28223C)
- TOUGH DUCK High Visibility Bib Overalls, Black, 30" Inseam, M (S87611)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-L)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, 3XL (6323PB-XXXL)
- PIONEER Traffic Coverall, Hi-Vis, Yellow, Polyester, S (V1070160U-S)
- ERGODYNE Lime Class E Insulated Bibs, M (8928)
- ERGODYNE Lime Class E Insulated Bibs, 4XL (8928)
- Refrigiwear High Visibility Clothing